DDB6U104N16RR
Infineon Bridge Rectifiers, EconoBRIDGE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DDB6U104N16RR

Infineon Bridge Rectifiers, EconoBRIDGE Series
In stock
Item Number
DDB6U104N16RR
MFG Item Number
DDB6U104N16RR
DDB6U104N16RR is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bridge Rectifiers, EconoBRIDGE Series
Item #
DDB6U104N16RR
BRIDGE 105A 1600V 3-PH+BRAKE

EconoBRIDGE Series Information

  • 1600 Vrrm
  • 100~145 Amps Output
  • PC Mount
  • Rohs Compliant
  • UL Recognized
ECONOBRIDGE diodes offer high thermal efficiency. Applications include UPS, power supplies, softstarters, drives and frequency converters in drive design.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DDB6U104N16RR
Item Number DDB6U104N16RR
Manufacturer Infineon
Product Series EconoBRIDGE
Family Series Infineon Bridge Rectifiers, EconoBRIDGE Series
It (avg) 105
Vrrm 1,600 V
Termination 19 Pin PC Mount
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
RoHS Yes
Comments With Brake Chopper IGBT
Net Weight 0.395 lbs
Gross Weight 0.395 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved