DDB6U75N16W1R
Infineon Bridge Rectifiers, EasyBRIDGE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DDB6U75N16W1R

Infineon Bridge Rectifiers, EasyBRIDGE Series
In stock
Item Number
DDB6U75N16W1R
MFG Item Number
DDB6U75N16W1R
DDB6U75N16W1R is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bridge Rectifiers, EasyBRIDGE Series
Item #
DDB6U75N16W1R
Bridge

EasyBRIDGE Series Information

  • 800 or 1600 Vrrm
  • 30~75 A Id
  • PC Mount
  • RohS Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DDB6U75N16W1R
Item Number DDB6U75N16W1R
Manufacturer Infineon
Product Series EasyBRIDGE
Family Series Infineon Bridge Rectifiers, EasyBRIDGE Series
It (avg) 75
Vrrm 1,600 V
Termination 27 Pin PC Mount
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
RoHS Yes
Net Weight 0.086 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved