DF1000R17IE4D_B2
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DF1000R17IE4D_B2

Infineon Transistors
In stock
Item Number
DF1000R17IE4D_B2
MFG Item Number
DF1000R17IE4D_B2
DF1000R17IE4D_B2 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
DF1000R17IE4D_B2
IGBT

Series Information

Specifications

Specifications
Height (mm) 38 mm
Ships Factory Direct No
Manufacturer Part Number DF1000R17IE4D_B2
Item Number DF1000R17IE4D_B2
Manufacturer Infineon
Family Series Infineon Transistors
Type Single
Vces 1,700 VDC
Ic 1,000 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.45 V
Circuit Type Chopper
Approvals UL
Comments Traction Drive Applications, Low Saturation and Fast Trench IGBT
Width (mm) 250 mm
Depth (mm) 89 mm
Net Weight 2.6456 lbs
Gross Weight 2.6456 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved