DF120R12W2H3_B27
Infineon Transistors, EASY Solar Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DF120R12W2H3_B27

Infineon Transistors, EASY Solar Series
In stock
Item Number
DF120R12W2H3_B27
MFG Item Number
DF120R12W2H3_B27
DF120R12W2H3_B27 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, EASY Solar Series
Item #
DF120R12W2H3_B27
IGBT

EASY Solar Series Information

Specifications

Specifications
Height (mm) 12 mm
Manufacturer Part Number DF120R12W2H3_B27
Item Number DF120R12W2H3_B27
Manufacturer Infineon
Product Series EASY Solar
Family Series Infineon Transistors, EASY Solar Series
Type Triple
Vces 1,200 VDC
Ic 120 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.1 µA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.4 V
Circuit Type Chopper
Approvals UL
Comments PressFIT Module
Width (mm) 56.7 mm
Depth (mm) 42.5 mm
Net Weight 0.0794 lbs
Gross Weight 0.0794 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved