DF160R12W2H3F_B11
Infineon Transistors, EASY Solar Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DF160R12W2H3F_B11

Infineon Transistors, EASY Solar Series
In stock
Item Number
DF160R12W2H3F_B11
MFG Item Number
DF160R12W2H3F_B11
DF160R12W2H3F_B11 is available to buy in increments of 15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, EASY Solar Series
Item #
DF160R12W2H3F_B11
IGBT

EASY Solar Series Information

  • 6 A to 200 A
  • 600 V/1200 V
  • Three‑Level Design Available
  • Specialty Solar Modules
  • PressFIT Solderless Terminals
Easy modules are designed for cost effective and compact inverters with simplified and reliable mounting. The Easy product families are available with solder pins or PressFIT connections. These modules without base plates are equipped with screw clamps for a new, fast, reliable and low cost mounting concept. With the module height reduced to 12mm from 17mm and injected mounting screw clamps, the new Easy1B and Easy2B housings are the optimal choice. The new Easy 3‑Level modules provide a complete phase leg from 30 A up to 150 A in 600 V/650 V. The solution offers the significant advantage for designing highly efficient UPS and solar inverters. New modules for photovoltaic string and multi‑string inverters are available.

Specifications

Specifications
Height (mm) 12 mm
Ships Factory Direct No
Manufacturer Part Number DF160R12W2H3F_B11
Item Number DF160R12W2H3F_B11
Manufacturer Infineon
Product Series EASY Solar
Family Series Infineon Transistors, EASY Solar Series
Type Quad-Pack
Vces 1,200 VDC
Ic 160 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.1 µA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 1.7 V
Circuit Type Chopper
Approvals UL
Comments Fast SiC Diodes, PressFIT Module
Width (mm) 56.7 mm
Depth (mm) 42.5 mm
Net Weight 0.0794 lbs
Gross Weight 0.0794 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved