DF200R12PT4_B6
Infineon Transistors, EconoPACK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DF200R12PT4_B6

Infineon Transistors, EconoPACK Series
In stock
Item Number
DF200R12PT4_B6
MFG Item Number
DF200R12PT4_B6
DF200R12PT4_B6 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, EconoPACK Series
Item #
DF200R12PT4_B6
IGBT,3-Level Chopper,1200V,200A

EconoPACK Series Information

Specifications

Specifications
Height (mm) 17 mm
Manufacturer Part Number DF200R12PT4_B6
Item Number DF200R12PT4_B6
Manufacturer Infineon
Product Series EconoPACK
Family Series Infineon Transistors, EconoPACK Series
Type Triple
Vces 1,200 VDC
Ic 200 A
vges+/- 20 V
Ices Max 0.015 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.1 V
Circuit Type Chopper
Approvals UL
Comments Fast Trench IGBT
Width (mm) 130 mm
Depth (mm) 70.6 mm
Net Weight 0.3968 lbs
Gross Weight 0.3968 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved