DF600R12IP4DV
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DF600R12IP4DV

Infineon Transistors
In stock
Item Number
DF600R12IP4DV
MFG Item Number
DF600R12IP4DV
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
DF600R12IP4DV
IGBT,Chopper,1200V,600A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DF600R12IP4DV
Item Number DF600R12IP4DV
Manufacturer Infineon
Family Series Infineon Transistors
Type Single
Vces 1,200 VDC
Circuit Type Chopper
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved