F3L75R12W1H3_B27
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F3L75R12W1H3_B27

Infineon Transistors
In stock
Item Number
F3L75R12W1H3_B27
MFG Item Number
F3L75R12W1H3_B27
F3L75R12W1H3_B27 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
F3L75R12W1H3_B27
IGBT,3-Level,1200V,75A

Series Information

Specifications

Specifications
Height (mm) 16.4 mm
Ships Factory Direct No
Manufacturer Part Number F3L75R12W1H3_B27
Item Number F3L75R12W1H3_B27
Manufacturer Infineon
Family Series Infineon Transistors
Type Three Level
Vces 1,200 VDC
Ic 75 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.1 µA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 1.7 V
Approvals UL
RoHS No
Width (mm) 33.8 mm
Depth (mm) 62.8 mm
Net Weight 0.0529 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved