FD900R12IP4DV
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FD900R12IP4DV

Infineon Transistors
In stock
Item Number
FD900R12IP4DV
MFG Item Number
FD900R12IP4DV
FD900R12IP4DV is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FD900R12IP4DV
IGBT,Chopper,1200V,900A

Series Information

Specifications

Specifications
Height (mm) 36.5 mm
Ships Factory Direct No
Manufacturer Part Number FD900R12IP4DV
Item Number FD900R12IP4DV
Manufacturer Infineon
Family Series Infineon Transistors
Type Single
Vces 1,200 VDC
Ic 900 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.05 V
Circuit Type Chopper
Approvals UL
RoHS No
Width (mm) 172 mm
Depth (mm) 89 mm
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved