FF1000R17IE4DP_B2
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF1000R17IE4DP_B2

Infineon Transistors
In stock
Item Number
FF1000R17IE4DP_B2
MFG Item Number
FF1000R17IE4DP_B2
FF1000R17IE4DP_B2 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FF1000R17IE4DP_B2
IGBT,Dual,1700V,1000A

Series Information

Specifications

Specifications
Height (mm) 36.5 mm
Ships Factory Direct No
Manufacturer Part Number FF1000R17IE4DP_B2
Item Number FF1000R17IE4DP_B2
Manufacturer Infineon
Family Series Infineon Transistors
Type Single
Vces 1,700 VDC
Ic 1,000 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 3 V
Circuit Type Half-Bridge
Approvals UL
RoHS Yes
Width (mm) 250 mm
Depth (mm) 89 mm
Net Weight 2.6456 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved