FF100R12RT4
Infineon Transistors, 34mm Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF100R12RT4

Infineon Transistors, 34mm Series
In stock
Item Number
FF100R12RT4
MFG Item Number
FF100R12RT4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, 34mm Series
Item #
FF100R12RT4
IGBT,Dual,1200V,100A

34mm Series Information

  • 15~100 A Ic
  • 600 or 1200 Vces
  • RohS Compliant
  • Brake Chopper
Flexibility, optimal electrical performance, and high reliability ‑ these are the key factors for successful inverter design. The 34 mm package is the right choice for your design. Our well known 34 mm standard IGBT module is available in various configurations like single switch, half bridge, chopper and diode modules. Besides the IGBT chip technologies for low switching losses, saturation voltage and high switching frequency, the 34mm modules are also available with the state‑of‑the‑art IGBT4 Trench with Field Stop.

Specifications

Specifications
Height (mm) 30.2 mm
Ships Factory Direct No
Manufacturer Part Number FF100R12RT4
Item Number FF100R12RT4
Manufacturer Infineon
Product Series 34mm
Family Series Infineon Transistors, 34mm Series
Type Dual
Vces 1,200 VDC
Ic 100 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.1 µA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.15 V
Circuit Type Half-Bridge
Comments Fast Trench IGBT
Width (mm) 94 mm
Depth (mm) 34 mm
Net Weight 0.3527 lbs
Gross Weight 0.3527 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved