FF1400R17IP4P
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF1400R17IP4P

Infineon Transistors
In stock
Item Number
FF1400R17IP4P
MFG Item Number
FF1400R17IP4P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FF1400R17IP4P
IGBT,Dual,1700V,1400A

Series Information

Specifications

Specifications
Height (mm) 36.5 mm
Ships Factory Direct No
Manufacturer Part Number FF1400R17IP4P
Item Number FF1400R17IP4P
Manufacturer Infineon
Family Series Infineon Transistors
Type Single
Vces 1,700 VDC
Ic 1,400 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.8 V
Circuit Type Half-Bridge
Approvals UL
RoHS Yes
Width (mm) 250 mm
Depth (mm) 89 mm
Net Weight 2.75 lbs
Gross Weight 2.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved