FF200R12KE3-B2
Infineon Transistors, 62mm Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF200R12KE3-B2

Infineon Transistors, 62mm Series
In stock
Item Number
FF200R12KE3-B2
MFG Item Number
FF200R12KE3_B2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, 62mm Series
Item #
FF200R12KE3-B2
IGBT,Dual,1200V,200A

62mm Series Information

  • Superior solution for frequency‑controlled inverter drives
  • UL/CSA Certification with UL1557 E83336
  • Operating temperature up to 150 °C
  • Optimized switching characteristic like softness and reduced switching losses
  • Existing packages with higher current capability
  • RoHS compliant

Infineon’s C‑Series IGBT module is a high‑power converter designed to deliver excellent electrical performance with high reliability. The 62mm IGBT portfolio features state‑of‑the‑art IGBT4 Chip Technology, with fast switching at up to 900 amps. The C‑Series covers a wide range with multiple switching configurations, including single switching, dual switch, common emitter, and chopper. With the right package, C‑Series IGBT modules are suitable for motor‑drive systems, UPS applications, servo units, power inverters and more.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FF200R12KE3_B2
Item Number FF200R12KE3-B2
Manufacturer Infineon
Product Series 62mm
Family Series Infineon Transistors, 62mm Series
Type Dual
Vces 1,200 VDC
Ic 200 A
vges+/- 20 V
Circuit Type Half-Bridge
Comments Low Saturation and Fast Trench IGBT, 140x130mm AlSiC Base Plate
Net Weight 0.73 lbs
Gross Weight 0.73 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved