FF225R12ME4
Infineon Transistors, EconoDUAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF225R12ME4

Infineon Transistors, EconoDUAL Series
In stock
Item Number
FF225R12ME4
MFG Item Number
FF225R12ME4
FF225R12ME4 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, EconoDUAL Series
Item #
FF225R12ME4
IGBT 225A 1200V DUAL

EconoDUAL Series Information

  • Available with PressFIT Solderless Control Terminals
  • Dual IGBT and Three Level Packages
  • 600 V/650 V/1200 V/1700V
  • 50 A to 600 A
EconoDUAL modules combine 17 mm height and leading edge IGBT technology for the highest power density, enabling inverter applications in the 20 kVA to 250 kVA power range. The key for parallel operation is the symmetrical design of the module, resulting in an optimized current sharing between the IGBT half bridges. This concept allows one inverter design for all line voltages up to 690 V AC.

Specifications

Specifications
Height (mm) 17 mm
Ships Factory Direct No
Manufacturer Part Number FF225R12ME4
Item Number FF225R12ME4
Manufacturer Infineon
Product Series EconoDUAL
Family Series Infineon Transistors, EconoDUAL Series
Type Dual
Vces 1,200 VDC
Ic 225 A
vges+/- 20 V
Ices Max 0.003 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.15 V
Circuit Type Half-Bridge
Approvals UL
Comments Low Saturation and Fast Trench IGBT
Width (mm) 152.1 mm
Depth (mm) 62 mm
Net Weight 0.919 lbs
Gross Weight 0.919 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved