The store will not work correctly when cookies are disabled.
FF300R06KE3
MFG Item Number
FF300R06KE3
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Height (mm) |
30.9 mm |
Ships Factory Direct |
No |
Manufacturer Part Number |
FF300R06KE3 |
Item Number |
FF300R06KE3 |
Manufacturer |
Infineon |
Family Series |
Infineon Transistors |
Type |
Dual |
Vces |
600 VDC |
Ic |
300 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
6.5 V |
Vce(sat) Max |
1.9 V |
Width (mm) |
106.4 mm |
Depth (mm) |
61.4 mm |
Net Weight |
0.7495 lbs |
Gross Weight |
0.7495 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved