FF300R17KE3
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF300R17KE3

Infineon Transistors
In stock
Item Number
FF300R17KE3
MFG Item Number
FF300R17KE3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FF300R17KE3
IGBT

Series Information

Specifications

Specifications
Height (mm) 30.9 mm
Ships Factory Direct No
Manufacturer Part Number FF300R17KE3
Item Number FF300R17KE3
Manufacturer Infineon
Family Series Infineon Transistors
Type Dual
Vces 1,700 VDC
Ic 300 A
vges+/- 20 V
Ices Max 3 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.4 V
Vce(sat) Max 2.45 V
Width (mm) 106.4 mm
Depth (mm) 61.4 mm
Net Weight 0.7495 lbs
Gross Weight 0.7495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved