FF450R12KE4_E
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF450R12KE4_E

Infineon Transistors
In stock
Item Number
FF450R12KE4_E
MFG Item Number
FF450R12KE4_E
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FF450R12KE4_E
IGBT,Dual,1200V,450A

Series Information

Specifications

Specifications
Height (mm) 30.9 mm
Ships Factory Direct No
Manufacturer Part Number FF450R12KE4_E
Item Number FF450R12KE4_E
Manufacturer Infineon
Family Series Infineon Transistors
Type Single
Vces 1,200 VDC
Ic 450 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.15 V
Circuit Type Half-Bridge
Approvals UL
RoHS Yes
Width (mm) 106.4 mm
Depth (mm) 61.4 mm
Net Weight 0.7496 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved