FF450R17ME4
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF450R17ME4

Infineon Transistors
In stock
Item Number
FF450R17ME4
MFG Item Number
FF450R17ME4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FF450R17ME4
IGBT,Dual,1700V,450A,W/NTC

Series Information

Specifications

Specifications
Height (mm) 20.8 mm
Ships Factory Direct No
Manufacturer Part Number FF450R17ME4
Item Number FF450R17ME4
Manufacturer Infineon
Family Series Infineon Transistors
Type Dual
Vces 1,700 VDC
Ic 450 A
vges+/- 20 V
Ices Max 3 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.4 V
Vce(sat) Max 2.3 V
Width (mm) 152.1 mm
Depth (mm) 62 mm
Net Weight 0.7605 lbs
Gross Weight 0.765 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved