FF450R17ME4P_B11
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF450R17ME4P_B11

Infineon Transistors
In stock
Item Number
FF450R17ME4P_B11
MFG Item Number
FF450R17ME4P_B11
FF450R17ME4P_B11 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FF450R17ME4P_B11
IGBT,Dual,1700V,450A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FF450R17ME4P_B11
Item Number FF450R17ME4P_B11
Manufacturer Infineon
Family Series Infineon Transistors
Type Single
Vces 1,700 VDC
Ic 450 A
Circuit Type Half-Bridge
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved