FF600R12IE4V
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF600R12IE4V

Infineon Transistors
In stock
Item Number
FF600R12IE4V
MFG Item Number
FF600R12IE4V
FF600R12IE4V is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FF600R12IE4V
IGBT,Dual,1200V,600A

Series Information

Specifications

Specifications
Height (mm) 36.5 mm
Ships Factory Direct No
Manufacturer Part Number FF600R12IE4V
Item Number FF600R12IE4V
Manufacturer Infineon
Family Series Infineon Transistors
Type Single
Vces 1,200 VDC
Ic 600 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.05 V
Circuit Type Half-Bridge
RoHS No
Width (mm) 172 mm
Depth (mm) 89 mm
Net Weight 1.8188 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved