FF600R12ME4C
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF600R12ME4C

Infineon Transistors
In stock
Item Number
FF600R12ME4C
MFG Item Number
FF600R12ME4C
FF600R12ME4C is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FF600R12ME4C
IGBT,Dual,1200V,600A

Series Information

Specifications

Specifications
Height (mm) 20.8 mm
Ships Factory Direct No
Manufacturer Part Number FF600R12ME4C
Item Number FF600R12ME4C
Manufacturer Infineon
Family Series Infineon Transistors
Type Single
Vces 1,200 VDC
Ic 600 A
vges+/- 20 V
Ices Max 0.003 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.1 V
Circuit Type Half-Bridge
RoHS No
Width (mm) 152 mm
Depth (mm) 62 mm
Net Weight 0.7606 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved