FF600R12ME4CP
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF600R12ME4CP

Infineon Transistors
In stock
Item Number
FF600R12ME4CP
MFG Item Number
FF600R12ME4CP
FF600R12ME4CP is available to buy in increments of 102
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FF600R12ME4CP
IGBT,Dual,1200V,600A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FF600R12ME4CP
Item Number FF600R12ME4CP
Manufacturer Infineon
Family Series Infineon Transistors
Type Single
Vces 1,200 VDC
Ic 600 A
Circuit Type Half-Bridge
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved