FF600R12ME4C_B11
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF600R12ME4C_B11

Infineon Transistors
In stock
Item Number
FF600R12ME4C_B11
MFG Item Number
FF600R12ME4C_B11
FF600R12ME4C_B11 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FF600R12ME4C_B11
IGBT,Dual,1200V,600A

Series Information

Specifications

Specifications
Height (mm) 20.5 mm
Ships Factory Direct No
Manufacturer Part Number FF600R12ME4C_B11
Item Number FF600R12ME4C_B11
Manufacturer Infineon
Family Series Infineon Transistors
Type Single
Vces 1,200 VDC
Ic 600 A
vges+/- 20 V
Ices Max 3 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.1 V
Circuit Type Half-Bridge
RoHS No
Width (mm) 152 mm
Depth (mm) 62.5 mm
Net Weight 0.7606 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved