FF600R17ME4_B11
Infineon Transistors, EconoDUAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF600R17ME4_B11

Infineon Transistors, EconoDUAL Series
In stock
Item Number
FF600R17ME4_B11
MFG Item Number
FF600R17ME4_B11
FF600R17ME4_B11 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, EconoDUAL Series
Item #
FF600R17ME4_B11
IGBT,Dual,1700V,600A

EconoDUAL Series Information

  • Available with PressFIT Solderless Control Terminals
  • Dual IGBT and Three Level Packages
  • 600 V/650 V/1200 V/1700V
  • 50 A to 600 A
EconoDUAL modules combine 17 mm height and leading edge IGBT technology for the highest power density, enabling inverter applications in the 20 kVA to 250 kVA power range. The key for parallel operation is the symmetrical design of the module, resulting in an optimized current sharing between the IGBT half bridges. This concept allows one inverter design for all line voltages up to 690 V AC.

Specifications

Specifications
Height (mm) 17 mm
Ships Factory Direct No
Manufacturer Part Number FF600R17ME4_B11
Item Number FF600R17ME4_B11
Manufacturer Infineon
Product Series EconoDUAL
Family Series Infineon Transistors, EconoDUAL Series
Type Dual
Vces 1,700 VDC
Ic 600 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.1 µA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.3 V
Circuit Type Half-Bridge
Approvals UL
Comments Low Saturation and Fast Trench IGBT, PressFIT Module
Width (mm) 152 mm
Depth (mm) 62.5 mm
Net Weight 0.7606 lbs
Gross Weight 0.7606 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved