FF800R17KE3
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF800R17KE3

Infineon Transistors
In stock
Item Number
FF800R17KE3
MFG Item Number
FF800R17KE3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FF800R17KE3
IGBT,800A,1700V,DUAL

Series Information

Specifications

Specifications
Height (mm) 38 mm
Ships Factory Direct No
Manufacturer Part Number FF800R17KE3
Item Number FF800R17KE3
Manufacturer Infineon
Family Series Infineon Transistors
Type Dual
Vces 1,700 VDC
Ic 800 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.4 V
Vce(sat) Max 2.45 V
Width (mm) 130 mm
Depth (mm) 140 mm
Net Weight 3.3066 lbs
Gross Weight 3.3066 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved