FF900R12IP4P
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF900R12IP4P

Infineon Transistors
In stock
Item Number
FF900R12IP4P
MFG Item Number
FF900R12IP4P
FF900R12IP4P is available to buy in increments of 24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FF900R12IP4P
IGBT,Dual,1200V,900A

Series Information

Specifications

Specifications
Height (mm) 36.5 mm
Ships Factory Direct No
Manufacturer Part Number FF900R12IP4P
Item Number FF900R12IP4P
Manufacturer Infineon
Family Series Infineon Transistors
Type Single
Vces 1,200 VDC
Ic 900 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5-6.5 V
Vce(sat) Max 2.55 V
Circuit Type Half-Bridge
Approvals UL
RoHS Yes
Width (mm) 172 mm
Depth (mm) 89 mm
Net Weight 1.8188 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved