FP100R07N3E4-B11
Infineon Transistors, EconoPIM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FP100R07N3E4-B11

Infineon Transistors, EconoPIM Series
In stock
Item Number
FP100R07N3E4-B11
MFG Item Number
FP100R07N3E4_B11
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, EconoPIM Series
Item #
FP100R07N3E4-B11
CIM,7-Pack,Inverter,650V,100A,

EconoPIM Series Information

The EasyPIM and EconoPIM modules series were developed in order to have a more cost effective compact design as well as a simplified and reliable mounting. Both product series are available with the well known solder or the new state of the art PressFIT connections. The PressFIT process can be separated from soldering and allows module mounting on soldering and component side of PCB. This increases the design flexibility. The high reliability of PressFIT contacts in general promises to increase the system reliability. This is especially of interest, if modules are operating in harsh environments. This way, it is an optimized product generation for low and medium power industrial drives.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FP100R07N3E4_B11
Item Number FP100R07N3E4-B11
Manufacturer Infineon
Product Series EconoPIM
Family Series Infineon Transistors, EconoPIM Series
Ic 100 A
Vces 650 V
Brake Yes
Temperature Sensor Yes
Current Sensing Resistor No
Approvals UL
Comments Low Saturation and Fast Trench IGBT, PressFIT Module
Net Weight 0.6614 lbs
Gross Weight 0.6614 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved