FP100R12KT4
Infineon Transistors, EconoPIM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FP100R12KT4

Infineon Transistors, EconoPIM Series
In stock
Item Number
FP100R12KT4
MFG Item Number
FP100R12KT4
Series
FP100R12KT4 is available to buy in increments of 24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, EconoPIM Series
Item #
FP100R12KT4
CIM,7-Pack,Inverter,1200V,100A

EconoPIM Series Information

Specifications

Specifications
Manufacturer Part Number FP100R12KT4
Item Number FP100R12KT4
Manufacturer Infineon
Product Series EconoPIM
Family Series Infineon Transistors, EconoPIM Series
Ic 100 A
Vces 1,200 V
Brake Yes
Temperature Sensor Yes
Current Sensing Resistor No
Comments Fast Trench IGBT
Net Weight 0.6614 lbs
Gross Weight 0.6614 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved