FP150R07N3E4-B11
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FP150R07N3E4-B11

Infineon Transistors
In stock
Item Number
FP150R07N3E4-B11
MFG Item Number
FP150R07N3E4_B11
FP150R07N3E4-B11 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FP150R07N3E4-B11
IPM

Series Information

Specifications

Specifications
Manufacturer Part Number FP150R07N3E4_B11
Item Number FP150R07N3E4-B11
Manufacturer Infineon
Family Series Infineon Transistors
Ic 150 A
Vces 650 V
Brake Yes
Temperature Sensor Yes
Current Sensing Resistor No
Approvals UL
Comments Low Saturation and Fast Trench IGBT, PressFIT Module
Net Weight 0.6614 lbs
Gross Weight 0.6614 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved