FP15R12KS4C
Infineon Transistors, EconoPIM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FP15R12KS4C

Infineon Transistors, EconoPIM Series
In stock
Item Number
FP15R12KS4C
MFG Item Number
FP15R12KS4C
Series
FP15R12KS4C is available to buy in increments of 15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, EconoPIM Series
Item #
FP15R12KS4C
PIM

EconoPIM Series Information

The EasyPIM and EconoPIM modules series were developed in order to have a more cost effective compact design as well as a simplified and reliable mounting. Both product series are available with the well known solder or the new state of the art PressFIT connections. The PressFIT process can be separated from soldering and allows module mounting on soldering and component side of PCB. This increases the design flexibility. The high reliability of PressFIT contacts in general promises to increase the system reliability. This is especially of interest, if modules are operating in harsh environments. This way, it is an optimized product generation for low and medium power industrial drives.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FP15R12KS4C
Item Number FP15R12KS4C
Manufacturer Infineon
Product Series EconoPIM
Family Series Infineon Transistors, EconoPIM Series
Ic 15 A
Vces 1,200 V
Brake Yes
Temperature Sensor Yes
Current Sensing Resistor No
Comments Emitter Controlled
Net Weight 0.3968 lbs
Gross Weight 0.3968 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved