FP25R12KT4
Infineon Transistors, EconoPIM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FP25R12KT4

Infineon Transistors, EconoPIM Series
In stock
Item Number
FP25R12KT4
MFG Item Number
FP25R12KT4
Series
FP25R12KT4 is available to buy in increments of 15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, EconoPIM Series
Item #
FP25R12KT4
IPM

EconoPIM Series Information

The EasyPIM and EconoPIM modules series were developed in order to have a more cost effective compact design as well as a simplified and reliable mounting. Both product series are available with the well known solder or the new state of the art PressFIT connections. The PressFIT process can be separated from soldering and allows module mounting on soldering and component side of PCB. This increases the design flexibility. The high reliability of PressFIT contacts in general promises to increase the system reliability. This is especially of interest, if modules are operating in harsh environments. This way, it is an optimized product generation for low and medium power industrial drives.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FP25R12KT4
Item Number FP25R12KT4
Manufacturer Infineon
Product Series EconoPIM
Family Series Infineon Transistors, EconoPIM Series
Ic 25 A
Vces 1,200 V
Brake Yes
Temperature Sensor Yes
Current Sensing Resistor No
Approvals UL
RoHS Yes
Comments Fast Trench IGBT
Net Weight 0.6614 lbs
Gross Weight 0.6614 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved