FS225R12KE3
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FS225R12KE3

Infineon Transistors
In stock
Item Number
FS225R12KE3
MFG Item Number
FS225R12KE3
FS225R12KE3 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FS225R12KE3
IGBT

Series Information

Specifications

Specifications
Height (mm) 20.5 mm
Ships Factory Direct No
Manufacturer Part Number FS225R12KE3
Item Number FS225R12KE3
Manufacturer Infineon
Family Series Infineon Transistors
Type Six-Pack
Vces 1,200 VDC
Ic 225 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 2.15 V
Width (mm) 162 mm
Depth (mm) 150 mm
Net Weight 2.006 lbs
Gross Weight 2.006 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved