FS300R17OE4
Infineon Transistors, EconoPACK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FS300R17OE4

Infineon Transistors, EconoPACK Series
In stock
Item Number
FS300R17OE4
MFG Item Number
FS300R17OE4
FS300R17OE4 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, EconoPACK Series
Item #
FS300R17OE4
IGBT

EconoPACK Series Information

  • Available with PressFIT Solderless Control Terminals
  • Six‑Pack IGBT
  • 600 V/650 V/1200 V/1700V
  • 15 A to 600 A
EconoPACK modules combine 17 mm height and leading edge IGBT technology for the highest power density, enabling inverter applications in the 20 kVA to 250 kVA power range. The key for parallel operation is the symmetrical design of the module, resulting in an optimized current sharing between the IGBT half bridges. This concept allows one inverter design for all line voltages up to 690 V AC.

Specifications

Specifications
Height (mm) 17 mm
Ships Factory Direct No
Manufacturer Part Number FS300R17OE4
Item Number FS300R17OE4
Manufacturer Infineon
Product Series EconoPACK
Family Series Infineon Transistors, EconoPACK Series
Vces 1,700 VDC
Ic 300 A
vges+/- 20 V
Ices Max 0.003 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.3 V
Approvals UL
RoHS Yes
Comments Low Saturation and Fast Trench IGBT
Width (mm) 152 mm
Depth (mm) 164 mm
Net Weight 0.3968 lbs
Gross Weight 0.3968 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved