The store will not work correctly when cookies are disabled.
FS450R17OE4P
MFG Item Number
FS450R17OE4P
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FS450R17OE4P |
Item Number |
FS450R17OE4P |
Manufacturer |
Infineon |
Family Series |
Infineon Transistors |
Type |
Six-Pack |
Vces |
1,700 VDC |
Ic |
450 A |
vges+/- |
20 V |
Comments |
Low Saturation and Fast Trench IGBT, Pre-Applied Thermal Interface Material |
Net Weight |
1.7637 lbs |
Gross Weight |
1.7637 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved