FS500R17OE4D
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FS500R17OE4D

Infineon Transistors
In stock
Item Number
FS500R17OE4D
MFG Item Number
FS500R17OE4D
FS500R17OE4D is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FS500R17OE4D
IGBT,Six-Pack,1700V,500A

Series Information

Specifications

Specifications
Height (mm) 20.5 mm
Ships Factory Direct No
Manufacturer Part Number FS500R17OE4D
Item Number FS500R17OE4D
Manufacturer Infineon
Family Series Infineon Transistors
Type Six-Pack
Vces 1,700 VDC
Ic 500 A
vges+/- 20 V
Ices Max 3 mA
Iges Max 0.4 µA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.3 V
RoHS Yes
Width (mm) 152 mm
Depth (mm) 164 mm
Net Weight 2.0371 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved