FS75R12KE3G
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FS75R12KE3G

Infineon Transistors
In stock
Item Number
FS75R12KE3G
MFG Item Number
FS75R12KE3G
FS75R12KE3G is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FS75R12KE3G
IGBT 75A 1200V SIX-PACK

Series Information

Specifications

Specifications
Height (mm) 20.5 mm
Manufacturer Part Number FS75R12KE3G
Item Number FS75R12KE3G
Manufacturer Infineon
Family Series Infineon Transistors
Vces 1,200 VDC
Ic 75 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 2.15 V
Width (mm) 122 mm
Depth (mm) 62 mm
Net Weight 0.6613 lbs
Gross Weight 0.6745 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved