FZ400R12KS4
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FZ400R12KS4

Infineon Transistors
In stock
Item Number
FZ400R12KS4
MFG Item Number
FZ400R12KS4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FZ400R12KS4
IGBT, 400A, 1200V, SINGLE,SHORT TAIL

Series Information

Specifications

Specifications
Height (mm) 36.5 mm
Manufacturer Part Number FZ400R12KS4
Item Number FZ400R12KS4
Manufacturer Infineon
Family Series Infineon Transistors
Vces 1,200 VDC
Ic 400 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 3.7 V
Circuit Type Single IGBT
Width (mm) 106.4 mm
Depth (mm) 61.4 mm
Net Weight 0.7495 lbs
Gross Weight 0.83 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved