FZ600R12KE3
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FZ600R12KE3

Infineon Transistors
In stock
Item Number
FZ600R12KE3
MFG Item Number
FZ600R12KE3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FZ600R12KE3
IGBT 600A 1200V SINGLE

Series Information

Videos

Specifications

Specifications
Height (mm) 36.5 mm
Manufacturer Part Number FZ600R12KE3
Item Number FZ600R12KE3
Manufacturer Infineon
Family Series Infineon Transistors
Vces 1,200 VDC
Ic 600 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 2.15 V
Circuit Type Single IGBT
Width (mm) 106.4 mm
Depth (mm) 61.4 mm
Net Weight 0.7495 lbs
Gross Weight 0.7495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved