FZ800R12KL4C
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FZ800R12KL4C

Infineon Transistors
In stock
Item Number
FZ800R12KL4C
MFG Item Number
FZ800R12KL4C
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Transistors, Series
Item #
FZ800R12KL4C
IGBT 800A 1200V SINGLE

Series Information

Specifications

Specifications
Height (mm) 38 mm
Ships Factory Direct No
Manufacturer Part Number FZ800R12KL4C
Item Number FZ800R12KL4C
Manufacturer Infineon
Family Series Infineon Transistors
Vces 1,200 VDC
Ic 800 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.6 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 2.6 V
Net Weight 3.3066 lbs
Gross Weight 3.3066 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved