IFS100B12N3E4P_B11
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IFS100B12N3E4P_B11

Infineon Transistors
In stock
Item Number
IFS100B12N3E4P_B11
MFG Item Number
IFS100B12N3E4P_B11
IFS100B12N3E4P_B11 is available to buy in increments of 6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
IFS100B12N3E4P_B11
IGBT,Six-Pack,1200V,100A,Press-Fit

Series Information

Specifications

Specifications
Height (mm) 20.5 mm
Ships Factory Direct No
Manufacturer Part Number IFS100B12N3E4P_B11
Item Number IFS100B12N3E4P_B11
Manufacturer Infineon
Family Series Infineon Transistors
Type Single
Vces 1,200 VDC
Ic 100 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.1 µA
Vge(th) Min/Max 5.25-6.35 V
Vce(sat) Max 2.1 V
Circuit Type Three Phase Bridge
RoHS No
Width (mm) 122 mm
Depth (mm) 62 mm
Net Weight 0.6614 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved