IFS150B12N3E4_B31
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IFS150B12N3E4_B31

Infineon Transistors
In stock
Item Number
IFS150B12N3E4_B31
MFG Item Number
IFS150B12N3E4_B31
IFS150B12N3E4_B31 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
IFS150B12N3E4_B31
IGBT,Six-Pack,1200V,150A,PCB Pins

Series Information

Specifications

Specifications
Height (mm) 20.5 mm
Ships Factory Direct No
Manufacturer Part Number IFS150B12N3E4_B31
Item Number IFS150B12N3E4_B31
Manufacturer Infineon
Family Series Infineon Transistors
Type Single
Vces 1,200 VDC
Ic 150 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.1 µA
Vge(th) Min/Max 5.2-6.4 V
Vce(sat) Max 2.15 V
Circuit Type Three Phase Bridge
Approvals UL
RoHS No
Width (mm) 122 mm
Depth (mm) 62 mm
Net Weight 0.6614 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved