T1190N12TOF
Infineon SCRs, T1190N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T1190N12TOF

Infineon SCRs, T1190N Series
In stock
Item Number
T1190N12TOF
MFG Item Number
T1190N12TOF VT
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, T1190N Series
Item #
T1190N12TOF
SCR,TO-200AD,1200V,1190A

T1190N Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T1190N12TOF VT
Item Number T1190N12TOF
Manufacturer Infineon
Product Series T1190N
Family Series Infineon SCRs, T1190N Series
Package Style TO-200AD
Vdrm (Volts) 1,200 V
Vrrm (Volts) 1,200 V
Idrm Peak (mA) 0.15 mA
Irrm Peak (mA) 0.15 mA
It (rms) Amps 2,770 A
It (avg) Amps 1,190 A
Itsm Amps 25,500 A
I2T@50Hz (A2Sec) 3,250,000
Vtm (Volts) 2.05 V
dv/dt (V/microseconds) 1,000
di/dt (A/microseconds) 200
tq (microseconds) 240 µs
Igt (mA) 250 mA
Vgt (Volts) 2 V
Junction Temperature 125 °F
Mounting Force 16-32 kN
Puck Size (h x dia.) in. 1.04x2.95 "
RoHS No
Net Weight 1.3228 lbs
Gross Weight 1.3228 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved