T1960N22TOF
Infineon SCRs, T1960N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T1960N22TOF

Infineon SCRs, T1960N Series
In stock
Item Number
T1960N22TOF
MFG Item Number
T1960N22TOF VT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, T1960N Series
Item #
T1960N22TOF
SCR,TO-200AE,2200V,1960A

T1960N Series Information

  • 1960 Amps
  • 1600~2200 Volts
  • TO100/26K
Typical applications for the T1960N series include power supplies, battery chargers, motor control, induction heaters, welders, and platers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T1960N22TOF VT
Item Number T1960N22TOF
Manufacturer Infineon
Product Series T1960N
Family Series Infineon SCRs, T1960N Series
Package Style TO-200AE
Vdrm (Volts) 2,200 V
Vrrm (Volts) 2,200 V
Idrm Peak (mA) 0.25 mA
Irrm Peak (mA) 0.25 mA
It (rms) Amps 4,100 A
It (avg) Amps 1,960 A
Itsm Amps 35,000 A
I2T@50Hz (A2Sec) 8,000,000
Vtm (Volts) 2.2 V
dv/dt (V/microseconds) 1,000
di/dt (A/microseconds) 200
tq (microseconds) 300 µs
Igt (mA) 300 mA
Vgt (Volts) 2.5 V
Junction Temperature 257 °F
Mounting Force 32 kN
Puck Size (h x dia.) in. 1x4 "
RoHS Yes
Net Weight 1.985 lbs
Gross Weight 1.985 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved