T560N18TOF
Infineon SCRs, T560N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T560N18TOF

Infineon SCRs, T560N Series
In stock
Item Number
T560N18TOF
MFG Item Number
T560N18TOF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, T560N Series
Item #
T560N18TOF
SCR,TO-200AB-2,1800V,559A

T560N Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T560N18TOF
Item Number T560N18TOF
Manufacturer Infineon
Product Series T560N
Family Series Infineon SCRs, T560N Series
Package Style TO-200AB-2
Vdrm (Volts) 1,800 V
Vrrm (Volts) 1,800 V
Idrm Peak (mA) 0.05 mA
Irrm Peak (mA) 0.05 mA
It (rms) Amps 1,260 A
It (avg) Amps 559 A
Itsm Amps 8,000 A
I2T@50Hz (A2Sec) 320,000
Vtm (Volts) 1.92 V
dv/dt (V/microseconds) 1,000
di/dt (A/microseconds) 120
tq (microseconds) 250 µs
Igt (mA) 200 mA
Vgt (Volts) 2 V
Junction Temperature 125 °F
Mounting Force 5-10 kN
Puck Size (h x dia.) in. 0.57x1.89 "
RoHS No
Net Weight 0.22 lbs
Gross Weight 0.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved