TT92N16KOF
Infineon Power Modules, TT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TT92N16KOF

Infineon Power Modules, TT Series
In stock
Item Number
TT92N16KOF
MFG Item Number
TT92N16KOF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, TT Series
Item #
TT92N16KOF
PMOD,Dual-SCR,1600V,92A

TT Series Information

  • Three Standard SCR/SCR Circuits
  • Blocking Voltages to 3600 Volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • Industry Standard Packages

These dual scr modules come in industry standard packages offering three different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Six different package sizes allow for a maximum output current of 570 amps for standard scr modules and 200 amps for fast switching versions. Blocking voltages are available as high as 3600 volts for standard scr's and 1300 volts for fast switching modules. Switching times are as low as 18 microseconds.

  • Common Cathode and Common Anode Configurations Available
  • UL Recognized E83336

Specifications

Specifications
Nominal Depth (mm) 92 mm
Nominal Height (mm) 30 mm
Nominal Width (mm) 20 mm
Ships Factory Direct No
Manufacturer Part Number TT92N16KOF
Item Number TT92N16KOF
Manufacturer Infineon
Product Series TT
Family Series Infineon Power Modules, TT Series
Circuit SCR Doubler w/ aux Cathode
It (rms) 160 A
It (avg) 92 A
Vrrm 1,600 V
Tq 150 µs
Igt 120 A
di/dt (Amps/MicroSec.) 150
dV/dt (Volts/MicroSec.) 1,000
Aux. Cathode(s) Yes
Mounting Centers 80 mm
Comments Lead sets sold separately.
Net Weight 0.3525 lbs
Gross Weight 0.3525 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved