10WP-010
Instrument Transformer, Div of Current Transformers, 10WP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10WP-010

Instrument Transformer, Div of Current Transformers, 10WP Series
In stock
Item Number
10WP-010
MFG Item Number
10WP-010
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 10WP Series
Item #
10WP-010
CT, Indoor, Model: 10WP, Ratio:

10WP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10WP-010
Item Number 10WP-010
Manufacturer Instrument Transformer, Div of
Product Series 10WP
Family Series Instrument Transformer, Div of Current Transformers, 10WP Series
Core Style Solid Core
Aperture (WindowOpening) None
Current Ratio 10:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
ANSI Class at 60 Hz B0.1 0.6
ANSI Class at 60 Hz B0.2 0.6
Approvals CSA, UR
Net Weight 1.67 lbs
Gross Weight 1.675 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved