125-252
Instrument Transformer, Div of Current Transformers, 125 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

125-252

Instrument Transformer, Div of Current Transformers, 125 Series
In stock
Item Number
125-252
MFG Item Number
125-252
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 125 Series
Item #
125-252
CT, Indoor, Model: 125, Ratio:

125 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 125-252
Item Number 125-252
Manufacturer Instrument Transformer, Div of
Product Series 125
Family Series Instrument Transformer, Div of Current Transformers, 125 Series
Core Style Solid Core
Aperture (WindowOpening) 6.31 " Dia.
Current Ratio 2,500:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Bus-Bar
Termination 8-32 Brass Studs
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Approvals CSA, UR
Net Weight 2.65 lbs
Gross Weight 2.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved