143-500
Instrument Transformer, Div of GE Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

143-500

Instrument Transformer, Div of GE Current Transformers
In stock
Item Number
143-500
MFG Item Number
143-500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
143-500
CT, Indoor, Model: 143, Ratio: 50:5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 143-500
Item Number 143-500
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Current Transformers
Core Style Solid Core
Aperture (WindowOpening) 7.13 " Dia.
Current Ratio 50:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination Screw Terminals
ANSI Class at 60 Hz B0.1 4.8
ANSI Class at 60 Hz B0.2 4.8
Approvals CSA, UR
Net Weight 60 lbs
Gross Weight 60 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved