14RL-500
Instrument Transformer, Div of GE Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14RL-500

Instrument Transformer, Div of GE Current Transformers
In stock
Item Number
14RL-500
MFG Item Number
14RL-500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
14RL-500
CT, Indoor, Model: 14, Ratio: 50:5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14RL-500
Item Number 14RL-500
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Current Transformers
Core Style Solid Core
Aperture (WindowOpening) 0.5 " Dia.
Current Ratio 50:5
Burden - Class 3 (VA) 2.5 VA
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Plain Ring
Termination Wire Leads
Approvals CSA, UR
Net Weight 1.045 lbs
Gross Weight 1.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved