14SFT-500
Instrument Transformer, Div of Current Transformers, 14 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14SFT-500

Instrument Transformer, Div of Current Transformers, 14 Series
In stock
Item Number
14SFT-500
MFG Item Number
14SFT-500
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 14 Series
Item #
14SFT-500
CT, Indoor, Model: 14, Ratio: 50:5

14 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14SFT-500
Item Number 14SFT-500
Manufacturer Instrument Transformer, Div of
Product Series 14
Family Series Instrument Transformer, Div of Current Transformers, 14 Series
Core Style Solid Core
Aperture (WindowOpening) 0.5 " Dia.
Current Ratio 50:5
Burden - Class 3 (VA) 2.5 VA
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
Approvals CSA, UR
Net Weight 1.115 lbs
Gross Weight 1.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved